R64.24
Ex VAT
R73.88
Inc VAT
Product Details
Product Specification
Parallel/Dowel Pin,
M6 - Tol,
Metric,
DIN 6325.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Grade | 60 |
Leading Standard | DIN 6325 |
Length | 32mm |
Material | Steel |
Pin Diameter | 20mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 20mm |
UNSPSC Code | 31163203 |