noscriptQualfast 20x100mm METRIC EXTRACTABLE DOWEL PIN C/W AIR FLAT . | Cromwell Tools
logo

Qualfast

20x100mm METRIC EXTRACTABLE DOWEL PIN C/W AIR FLAT

SKU:

QFT6500252K

MPN:

.

R171.78

Ex VAT

R197.55

Inc VAT

IN STOCK (50+)

    Product Details

    This range of Metric Extractable Dowel Pins with Air Flats are ideal for use when keeping machine components locked together or for aligning purposes. Available in a range of sizes, each component is manufactured from steel and has a plain finish.


    Features and Benefits
    • Available in a range of metric sizes to suit your needs
    • Manufactured from steel for maximum durability and product longevity
    • 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Standards
    • DIN 7979D
    • NEN 2464
    • ISO 8735A


    Product Specification
    Attribute
    Value

    Box Quantity

    5

    Brand

    Qualfast

    Grade

    60

    Leading Standard

    DIN 7979 D

    Length

    100mm

    Material

    Steel

    Pin Diameter

    20mm

    Pin Type

    Parallel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    20mm

    UNSPSC Code

    31163203