logo

Qualfast

10x28mm METRIC EXTRACTABLE DOWEL PIN C/W AIR FLAT

SKU:

QFT6500243S

MPN:

.

R19.54

Ex VAT

R22.47

Inc VAT

IN STOCK (50+)

    Product Details

    These Metric Extractable Dowel Pins possess a hollow design to allow you to extract the pins when necessary. Designed for marking in machinery as a reference point, each pin is manufactured from steel and has a 10mm diameter and varies in length.


    Features and Benefits
    • Available in a range of metric sizes to suit your needs
    • Air flat hollow inner allows you to easily extract the pin when necessary
    • Manufactured from steel for durability


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Standards
    • DIN 7979D
    • NEN 2464
    • ISO 8735A


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Grade

    60

    Leading Standard

    DIN 7979 D

    Length

    28mm

    Material

    Steel

    Pin Diameter

    10mm

    Pin Type

    Parallel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    10mm

    UNSPSC Code

    31163203