R10.35
Ex VAT
R11.90
Inc VAT
Product Details
Product Specification
Hardened and precision ground. Conform with DIN 6325.
Inch: Sizes 1/16” and 1/8” are manufactured from non-hardened silver steel, 3/16” and above are high quality case hardened mild steel.
Tolerances:
All sizes = +0.001” +0.003”.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Kennedy |
EAN | 5036140011243 |
Leading Standard | DIN 6325 |
Material | Steel |
Thread Size | 1/8mm |
UNSPSC Code | 31163203 |