noscriptKennedy 1/2x4" INCH PLAIN DOWEL PIN | Cromwell Tools
logo

Kennedy

1/2x4" INCH PLAIN DOWEL PIN

SKU:

KEN6508520K

R84.87

Ex VAT

R97.60

Inc VAT

OUT OF STOCK

    Product Details

    Hardened and precision ground. Conform with DIN 6325.
    Inch: Sizes 1/16” and 1/8” are manufactured from non-hardened silver steel, 3/16” and above are high quality case hardened mild steel.
    Tolerances:
    All sizes = +0.001” +0.003”.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Kennedy

    EAN

    5036140011878

    Leading Standard

    DIN 6325

    Material

    Steel

    Thread Size

    1/2mm

    UNSPSC Code

    31163203