R348.30
Ex VAT
R400.55
Inc VAT
Product Details
Product Specification
A2 Stainless Steel - TX Button Head
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | TX with Pin |
EAN | 5036140319073 |
Grade | A2 |
Head Shape | Button |
Length | 16mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M3 |
UNSPSC Code | 31161511 |