noscriptQualfast M5x16 A2 ST/ST PIN HEX BUTTON M/C SCREW | Cromwell Tools
logo

Qualfast

M5x16 A2 ST/ST PIN HEX BUTTON M/C SCREW

SKU:

QFT6371032K

R230.95

Ex VAT

R265.59

Inc VAT

IN STOCK (10)

    Product Details

    A2 Stainless Steel - Button Head
    Pin Hex security screws with internal pin within the socket - prevents the use of standard hex keys. Suitable for medium torque applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driving Features

    Hexagon Socket with Pin

    EAN

    5036140356672

    Grade

    A2

    Head Shape

    Button

    Length

    16mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread Size

    M5

    UNSPSC Code

    31161511