noscriptQualfast 5x10mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.050.010 | Cromwell Tools
logo

Qualfast

5x10mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501306X

MPN:

39100.050.010

R121.97

Ex VAT

R140.27

Inc VAT

IN STOCK (1)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    10mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    5

    UNSPSC Code

    31163201