logo

Qualfast

4x28mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501304X

MPN:

39100.040.028

R265.23

Ex VAT

R305.01

Inc VAT

IN STOCK (5)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    28mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    4

    UNSPSC Code

    31163201