logo

Qualfast

2x8mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501296E

MPN:

39100.020.008

R105.51

Ex VAT

R121.34

Inc VAT

IN STOCK (14)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    8mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    2

    UNSPSC Code

    31163201