noscriptQualfast 2x16mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.020.016 | Cromwell Tools
logo

Qualfast

2x16mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501296N

MPN:

39100.020.016

R113.50

Ex VAT

R130.53

Inc VAT

IN STOCK (2)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    16mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    2

    UNSPSC Code

    31163201