noscriptQualfast 1.5x12mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.015.012 | Cromwell Tools
logo

Qualfast

1.5x12mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501295G

MPN:

39100.015.012

R106.72

Ex VAT

R122.73

Inc VAT

IN STOCK (4)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    12mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    1.5

    UNSPSC Code

    31163201