noscriptQualfast M6 EXTERNAL TOOTH LOCK WASHER -BZP DIN 6797A 37302.060.001 | Cromwell Tools
logo

Qualfast

M6 EXTERNAL TOOTH LOCK WASHER -BZP DIN 6797A

SKU:

QFT6456835N

MPN:

37302.060.001

R40.66

Ex VAT

R46.76

Inc VAT

IN STOCK (18)

    Product Details

    Toothed Lock Washer
    Metric
    Spring Steel (350-425 HV10) - BZP
    External Teeth
    DIN 6797 A


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    For nom. size

    M6

    Hole Diameter

    6.4mm

    Leading Standard

    DIN 6797 A

    Material

    Spring Steel

    Surface Treatment

    Zinc Plated

    Thickness

    0.7mm

    UNSPSC Code

    31161822