R102.12
Ex VAT
R117.44
Inc VAT
Product Details
Product Specification
Toothed Lock Washer
Metric
Spring Steel (350-425 HV10) - BZP
External Teeth
DIN 6797 A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
For nom. size | M10 |
Hole Diameter | 10.5mm |
Leading Standard | DIN 6797 A |
Material | Spring Steel |
Surface Treatment | Zinc Plated |
Thickness | 0.9mm |
UNSPSC Code | 31161822 |