R299.35
Ex VAT
R344.25
Inc VAT
Product Details
Product Specification
These Self-Drilling Hexagon Head Screws are ideal for fastening wood to metal or metal to metal. Each screw is washer faced and manufactured from steel. Finished with a BZP (Bright Zinc Plating), the screws are available in a range of metric sizes to suit your needs.
Features and Benefits
• Manufactured from steel for maximum resilience
• Zinc plating bolsters resistance to corrosion as well as wear and tear
• Available in a range of sizes to suit your requirements
• Screws possess a hex washer head to effectively secure the fastener
• Supplied in boxes of 100 or 200 depending on your selection, to ensure you have an ample amount of screws for multiple applications
Typical Applications
• Joinery
• Carpentry
• Construction
• Engineering
• Automotive
Standards
• Material to DIN 7504 K
• Thread to DIN 7970
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
Head Shape | Hexagon Head |
Length | 16mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 4.8mm |
UNSPSC Code | 31161528 |