logo

Qualfast

M14 FORM-A WASHER - A2 ST/STEEL DIN 125-1A

SKU:

QFT6455460V

MPN:

51420.140.001

R200.13

Ex VAT

R230.15

Inc VAT

IN STOCK (7)

    Product Details

    Manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration, these metric, form A, flat washers are suited for general purpose applications and is one of the most popular choices of washers. Available in a host of sizes, the product helps even out weight distribution and helps to secure fasteners.


    Features and Benefits
    • Simple yet effective way of evening out load distribution
    • Reduces the likelihood of fasteners loosening over time
    • Stainless steel construction makes for a durable and robust product
    • Available in a range of sizes and quantities to suit your needs


    Typical Applications
    • Construction
    • Engineering
    • Automotive
    • DIY


    Standards
    • DIN 125-1A
    • ISO 7089
    • NEN 2269A


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    ECLASS Code

    23099000

    For nom. size

    M14

    Grade

    A2

    Material

    Stainless Steel

    Surface Treatment

    Plain

    UNSPSC Code

    31161807