logo

Qualfast

M5 A2 Stainless Steel Lock Nut, Nylon Insert, Material Grade 316

SKU:

QFT6400600G

MPN:

51730.050.001

R50.09

Ex VAT

R57.60

Inc VAT

OUT OF STOCK

    Product Details

    These ISO metric threaded 'T' type locking nuts are ideal for general purpose fastening and locking of your desired fasteners. Available in a variety of sizes and manufactured from A2 stainless steel, the hexagon full nuts are complete with a nylon insert for maximum securing action.


    Features and Benefits
    • Available in a variety of thread sizes to suit your needs
    • Nylon insert holds its thread for a firm hold on the fastener
    • Manufactured from A2 stainless steel making for a highly durable product
    • Prevailing torque type nuts resist self loosening even when under vibratory forces


    Typical Applications
    • DIY
    • Engineering
    • Construction


    Standards
    • DIN 985
    • ISO 10511


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon

    Grade

    316

    Material

    Stainless Steel

    Nut Type

    Nylon Insert

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right

    Thread Size

    M5

    UNSPSC Code

    31161716