noscriptQualfast M3 Steel Lock Nut, Nylon Insert, Bright Zinc Plated, Material Grade 8 . | Cromwell Tools
logo

Qualfast

M3 Steel Lock Nut, Nylon Insert, Bright Zinc Plated, Material Grade 8

SKU:

QFT6404740E

MPN:

.

R50.11

Ex VAT

R57.63

Inc VAT

OUT OF STOCK

    Product Details

    These hexagon, 'T' type full nuts are completed by a nylon insert. Manufactured Grade 8 steel and possessing a medium tensile strength, the nuts are suited for use with 8.8 bolts and are ISO metric threaded. Electroplated with a BZP finish.


    Features and Benefits
    • Grade 8 steel construction makes for a robust product
    • Available in a range of sizes to suit your specific application
    • BZP (Bright Zinc Plating) finish further protects the product from corrosion and wear and tear
    • Prevailing torque type product resists self-loosening even when under vibratory forces
    • Nylon insert holds its shape to ensure the fastener remains in place even over time


    Typical Applications
    • Automotive
    • Engineering
    • Construction
    • DIY


    Standards
    • DIN 985
    • ISO 10511


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    5036140034662

    Grade

    8

    Material

    Steel

    Nut Type

    Nylon Insert

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Direction

    Right

    Thread Size

    M3

    UNSPSC Code

    31161716