noscriptMatlock 16mm (CLOSED) TERRY TYPE TOOL CLIP BZP . | Cromwell Tools
logo

Matlock

16mm (CLOSED) TERRY TYPE TOOL CLIP BZP

SKU:

MTL6622130K

MPN:

.

R6.09

Ex VAT

R7.00

Inc VAT

IN STOCK (50+)

    Product Details

    High quality spring steel tool clips with bright zinc plated finish (BZP).


    Assorted Packs - Closed Type.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Matlock

    EAN

    5036140252141

    ECLASS Code

    23130107

    Fixing Hole Centres Dimensions

    6-BA

    Height

    29.37mm

    Material

    Spring Steel

    MFR Part No.

    A280160

    Size

    16mm

    Surface Finish

    Bright Zinc Plated (as standard)

    Thickness

    0.558mm

    Type

    Closed Type

    UNSPSC Code

    31162906

    Width

    7.94mm