R149.07
Ex VAT
R171.43
Inc VAT
Product Details
Product Specification
Galvanised for heavy duty rust protection.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Size | M8 |
UNSPSC Code | 31161727 |