R13.82
Ex VAT
R15.89
Inc VAT
Product Details
Product Specification
Zinc-Plated.
Metric - conform to DIN 934.
BSW - conform to DIN 970.
UNC - conform to DIN 971.
UNF - conform to DIN 555.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | 3/8 |
UNSPSC Code | 31161727 |