R32646.00
Ex VAT
R37542.90
Inc VAT
Product Details
Product Specification
Self-Colour
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | A |
Material | Steel |
Surface Treatment | Plain |
Thread Size | 3/16 |
UNSPSC Code | 31161727 |