noscriptQualfast M16x90 HEX HEAD SET SCREW (GR-8.8) 01010.160.090 | Cromwell Tools
logo

Qualfast

M16x90 HEX HEAD SET SCREW (GR-8.8)

SKU:

QFT6300017A

MPN:

01010.160.090

R35.84

Ex VAT

R41.22

Inc VAT

IN STOCK (50+)

    Product Details

    •Hexagon Head
    •ISO Metric Thread
    •Class 8.8 - Medium tensile Strength carbon steel, quenched and tempered
    •'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
    •Min. Proof Load 580 MPA
    •DIN 933 / EN 24017 / ISO 4017


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driving Features

    Hexagon

    EAN

    8715492014740

    ECLASS Code

    23152114

    Grade

    8.8

    Head Shape

    Hexagon

    Length

    90mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread Direction

    Right Hand

    Thread Size

    M16

    UNSPSC Code

    31161620