noscriptQualfast M10 x 60mm Socket Low Head Cap Screw, GR-8.8 . | Cromwell Tools
logo

Qualfast

M10 x 60mm Socket Low Head Cap Screw, GR-8.8

SKU:

QFT6009099N

MPN:

.

R46.58

Ex VAT

R53.57

Inc VAT

IN STOCK (4)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. DIN 7984.
    *Supplied Low Head


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    8mm

    Driving Features

    Hexagon Socket

    EAN

    5036140303829

    Grade

    8.8

    Head Depth

    10mm

    Head Diameter

    16mm

    Head Shape

    Cylindrical

    Length

    60mm

    Material

    Steel

    Standards Met

    DIN 7984

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161501