logo

Qualfast

1/4UNC x 5/8 Socket Button Head Screw , GR-10.9

SKU:

QFT6050315B

MPN:

.

R1784.00

Ex VAT

R2051.60

Inc VAT

IN STOCK (3)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
    UNC/UNF Dimensions to ANSI B 18.3
    BSW/BA Dimensions to BS 2470


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140311619

    Grade

    10.9

    Head Shape

    Button

    Length

    5/8in.

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    1/4in.

    UNSPSC Code

    31161501