R222.01
Ex VAT
R255.31
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel.
Suitable for all high tensile applications.
Maximum operating temperature (unplated): 300°C.
For applications that require a flush finished surface.
Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140072688 |
Grade | 10.9 |
Head Shape | Countersunk |
Length | 35mm |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M14 |
UNSPSC Code | 31161501 |