noscriptQualfast M8x40 SKT SET SCREW - PLAIN CUP (GR-45H) (14.9) | Cromwell Tools
logo

Qualfast

M8x40 SKT SET SCREW - PLAIN CUP (GR-45H) (14.9)

SKU:

QFT6023331T

R1447.00

Ex VAT

R1664.05

Inc VAT

IN STOCK (2)

    Product Details

    Plain Cup
    High tensile alloy steel. Grade 14.9.
    For use against hardened shafts. Ideal for use in ductile castings such as zinc, aluminium etc. where high tightening torques are not practical.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140307704

    Grade

    45H

    Length

    40mm

    Material

    Steel

    Point Type

    Plain Cup Point

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161505