noscriptQualfast 16x100mm METRIC EXTRACTABLE DOWEL PIN C/W AIR FLAT . | Cromwell Tools
logo

Qualfast

16x100mm METRIC EXTRACTABLE DOWEL PIN C/W AIR FLAT

SKU:

QFT6500250K

MPN:

.

R112.58

Ex VAT

R129.47

Inc VAT

IN STOCK (10)

    Product Details

    This range of Metric Extractable Dowel Pins with Air Flats are ideal for use when keeping machine components locked together or for aligning purposes. Available in a range of sizes, each component is manufactured from steel and has a plain finish.


    Features and Benefits
    • Available in a range of metric sizes to suit your needs
    • Manufactured from steel for maximum durability and product longevity
    • 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Standards
    • DIN 7979D
    • NEN 2464
    • ISO 8735A


    Product Specification
    Attribute
    Value

    Box Quantity

    5

    Brand

    Qualfast

    Grade

    60

    Leading Standard

    DIN 7979 D

    Length

    100mm

    Material

    Steel

    Pin Diameter

    16mm

    Pin Type

    Parallel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    16mm

    UNSPSC Code

    31163203