R51.33
Ex VAT
R59.03
Inc VAT
60 Variations Available
Product Details
Product Specification
Product Documents
These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.
Features and Benefits
• Manufactured from a high quality steel to ensure durability over extended use
• Surface treated to bolster resistance to wear and tear
• Green colour coded to give you instant visibility of the load range of the springs
• Has undergone rigorous testing to ensure it meets the necessary requirements under load
Typical Applications
• Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery
Attribute | Value |
---|---|
Brand | Indexa |
Colour | Green |
EAN | 5036140295810 |
Length (L0) | 44mm |
Material | Steel |
Outside Diameter (DH) | 10mm |
Rigidity | 6.0Nmm |
Type | Light Load |
UNSPSC Code | 31161905 |
Wire Diameter (Dd) | 4.5mm |