R523.67
Ex VAT
R602.22
Inc VAT
Product Details
Product Specification
High quality 23mm foam pads with rigid back plates. For use with all tie cord bonnets. Bonnets supplied separately.
Max 2,500rpm.
*125mm and 150mm pads are dual purpose - also for use with hook-n-loop bonnets or foams.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140103481 |
ECLASS Code | 21011315 |
For Use With | 150mm Bonnet |
Material | Plastic |
MFR Part No. | 36155 |
Pad Diameter | 150mm |
Thread Size | M14 |
Type | Support Pad |
UNSPSC Code | 27112800 |