R1006.00
Ex VAT
R1156.90
Inc VAT
Product Details
Product Specification
Product Documents
Weatherproof construction. Supplied with AC/DC mains charger with battery charging/full indicating LED lights and automotive cigarette lighter adaptor for portable charging. Fitted with automatic thermal cut-out, automatically switches off the power after 20 - 30 mins.
Attribute | Value |
---|---|
Battery Size | 6V |
Brand | Edison |
Bulb Type | Halogen |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 5036140014572 |
ECLASS Code | 27119001 |
Overall Length | 210mm |
Rechargeable | Rechargeable |
Type | Lantern |
UNSPSC Code | 39101600 |
Weight | 2000g |