R862.40
Ex VAT
R991.76
Inc VAT
Product Details
Product Specification
Product Documents
Positive push button control. Rubber safety caps. Corrosion-resistant anodised finish. Extra bright, extra long-life bulbs. Convert to lantern style lamp. Extremely powerful beam converts from spot to flood. Non-slip knurled grip. Aircraft grade aluminium.
Waterproof and shockproof with neoprene 'O' rings - superbly balanced and expertly engineered to give many years of service.
Suitable for: engineers, contractors, police and security services, fire and ambulance services.
Attribute | Value |
---|---|
Battery Size | C |
Brand | Edison |
Bulb Type | Krypton |
Case Material | Aluminium |
Colour | Black |
EAN | 5036140078703 |
ECLASS Code | 27119001 |
Overall Length | 380mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 480g |