noscriptTwo Part Hook Ended Industrial Load Strap | Cromwell Tools
logo

Matlock

Two Part Hook Ended Industrial Load Strap

21 Variations

Supplied as two pieces, this product offers a comprehensive way to secure and transport cargo. The first strap features a hook on one end and is plain on the other. The second is a shorter strap with a hook on one end and a ratchet on the other. Tension is applied by looping the strap around the cargo and threading back through the ratchet. Designed to safely secure cargo for transport, this two-part load strap is available in a range of sizes and specifications and comes in an attractive orange colour.

Features and Benefits
• Supplied in a vibrant orange colour making them instantly recognisable and visible to make sure your load is secured effectively and the straps are placed where needed
• Available in a wide range of sizes and specifications to suit individual needs
• One strap features a ratchet and hook, the other a hook and plain end to allow the product to adapt to your needs
• Metal hooks and ratchet are durable and bolster the longevity of the product

Typical Applications
• Ideal for use when transporting and loading cargo, to keep loads secure and tethered when on the move

Standards
• Complies with EN12195-2:2000