logo

Solent Cleaning

Antibacterial Hand Soap, 2ltr Pouch

SKU:

SOL7802560F

MPN:

.

R388.67

Ex VAT

R446.97

Inc VAT

OUT OF STOCK

    Product Details

    This antibacterial soap is formulated especially for use in the food industry, but can also be used in a range of other sectors. Fragrance-free, this soap is fortified with Chlorohexidine gluconate, an anti-microbial agent which tackles a broad spectrum of bacteria.


    Features and Benefits
    • Antibacterial properties protects against MRSA, clostridium difficile, E-Coli, salmonella and listeria (amongst other bacteria) pseudomonas aeruginosa
    • Blended with natural soap and suitable for frequent use
    • Contains glycerine to condition the skin with every use


    Typical Applications
    • Food industry
    • Hospitality
    • Healthcare sector


    Standards
    • EN1276
    • EN13727
    • EN13704
    • EN13227


    Notes
    • Independently tested


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Cleaning

    EAN

    5036140054707

    ECLASS Code

    30021404

    Fragrance

    Fragrance Free

    Package Type

    Refill Pouch

    Size

    2000ml

    Type

    Liquid Hand Wash

    UNSPSC Code

    53131613