R1123.22
Ex VAT
R1291.70
Inc VAT
Product Details
Product Specification
Ideal for both indoor and outdoor use, this 80 litre Galvanised steel bin from Kennedy® is adaptable to a range of uses. Complete with a well-fitting lid, this bin can be used for general waste or as a storage bin for items like animal feed or compost.
Made in a traditional design with durable galvanised steel, this bin outlasts it's plastic counterparts to give reliable service.
Features and Benefits
• High Capacity to hold more refuse at a time
• Heavy-duty dustbin ideal for use in industrial and domestic scenarios
• Galvanised steel protects against rusting
• Side handles for easier portability
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 80L |
Colour | Silver |
EAN | 5036140150300 |
ECLASS Code | 25050800 |
Height | 457mm |
Material | Steel |
MFR Part No. | 900.200.400 |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |