noscriptSolent Cleaning Coloured Towelling Wipes - 10kg | Cromwell Tools
logo

Solent Cleaning

Coloured Towelling Wipes - 10kg

SKU:

SOL9301250K

R905.30

Ex VAT

R1041.10

Inc VAT

IN STOCK (50+)

    Product Details

    These extremely soft wipes are made from 100% low-lint cotton. Super absorbent, they are suitable for mopping up heavy-duty spills and general wiping.


    Washed and sterilised, these wipes are manufactured from recycled material and are a sustainable and environmentally-friendly solution.


    Features and Benefits
    • Super absorbent for increased efficiency on bigger spills and cleaning
    • Washed and sterilised straight from the pack
    • Strong and durable for an economical choice


    Notes
    • Available in a 10kg pack of multicoloured wipes


    Warnings
    • Although every effort has been made to remove all metal objects and foreign bodies during the manufacturing process, we still recommend you take precautions prior to use.


    Cromwell strongly advises the use of appropriate PPE to include gloves & Eyewear.


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    General Cleaning Industrial Light-Duty Medium-Duty

    Brand

    Solent Cleaning

    Cloth Type

    Cleaning Cloth

    Colour

    Multi-Coloured

    EAN

    5036140391550

    ECLASS Code

    29110107

    Material

    Cotton Recycled Material

    Pack Quantity

    10kg

    UNSPSC Code

    47131502