noscriptSherwood 0.75x100mm O/Ax50mm FL S/ S VENT DRILL | Cromwell Tools
logo

Sherwood

0.75x100mm O/Ax50mm FL S/ S VENT DRILL

SKU:

SHR0252181P

R79.44

Ex VAT

R91.36

Inc VAT

OUT OF STOCK

    Product Details

    Sherwood HSS quick spiral extra length Vent drills are designed for drilling the initial vent hole in aluminium tyre moulds, and are also used in the tyre industry for clean-out work post production where the high helix and extra reach are ideal for the efficient evacuation of waste rubber. Manufactured to works standard. 118° point angle.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Drill Diameter Metric

    0.75mm

    EAN

    5036140173439

    ECLASS Code

    21010101

    Flute Length

    50mm

    Helix Type

    High Helix

    Material

    High Speed Steel

    Overall Length

    100mm

    Shank Diameter

    0.75mm

    Shank Type

    Straight

    Standards Met

    Works Standard

    System of Measurement

    Metric

    UNSPSC Code

    23241605