R1373.78
Ex VAT
R1579.85
Inc VAT
16 Variations Available
Product Details
Product Specification
Kennedy Wire Thread Insert Kits offer versatile solutions for repairing or creating threads, especially with alloys and light materials. Effective for thread repair and metric to imperial conversions, these kits include essential components like inserts, an HSS hand tap, insertion tool, drill bits, punches, and instructions. Packed in a red, molded plastic case, they provide organized storage, ensuring convenience and efficiency in thread-related tasks. Ideal for workshops and applications requiring precision and adaptability.
Features and Benefits
• Available in a variety of metric and imperial sizes to suit your needs
• Can either be used to repair damaged threads or converting from imperial to metric or vice versa for versatility of use
• Kit is supplied with inserts as well as HSS hand tap, insertion tool and instructions to get you working immediately
• Supplied in a robust plastic case with moulded handle for easy organisation, storage and transportation of your tools
• Drills & Punches Included (M12,M14 and M16 in range do not include drill bit)
Contents
• 10 x inserts
• HSS Hand Tap
• Insertion Tool
Typical Applications
• Engineering
• DIY
• Construction
Notes
• *M12,M14 and M16 in range do not include drill bit
Attribute | Value |
---|---|
Brand | KennedyPro |
Clearance Drill Size | 8.30mm |
EAN | 5036140024632 |
ECLASS Code | 21043000 |
Insert Length | 1.5D |
Package Quantity | 10 x Inserts Drill & Punch HSS Hand Tap Insertion Tool |
Tap Type | Bottoming |
Thread Form | Metric |
Thread Size | M8.0 x 1.00 |
Tool Style | Screwdriver - Plain Mandrel Type |
UNSPSC Code | 27112810 |