noscriptSherwood 13.00mm HSS-COBALT T/S DRILL . | Cromwell Tools
logo

Sherwood

13.00mm HSS-COBALT T/S DRILL

SKU:

SHR0261825C

MPN:

.

R543.89

Ex VAT

R625.47

Inc VAT

IN STOCK (4)

    Product Details

    HSS-Co taper shank drills are high heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels.


    Features and Benefits
    • High speed steel and cobalt construction for increased durability and hardness
    • High heat resistance for prolonged tool lifespan
    • Suitable for use on materials with a maximum tensile strength 800 N/mm2


    Standards
    • DIN 345


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    13

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Standard Length

    EAN

    5036140273412

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Length

    101mm

    Flute Type

    Spiral

    Material

    Cobalt High Speed Steel

    Overall Length

    182mm

    Point Angle

    118°

    Point Type

    Web Thinned

    Standards Met

    DIN 345

    Taper Shank Size

    MT1

    UNSPSC Code

    23241639