noscriptKennedy Tap Wrench, Sliding Handle, 3 - 5mm | Cromwell Tools
logo

Kennedy

Tap Wrench, Sliding Handle, 3 - 5mm

SKU:

KEN5188880K

R268.89

Ex VAT

R309.22

Inc VAT

IN STOCK (50+)

    Product Details

    Used in hand tapping operations and provide the reach and leverage needed for accurate tapping in tight spaces. Heavy duty ductile steel body with knurled chuck, four equalising jaws to hold the tap true and sliding T-bar which can be used when tapping against a shoulder or other obstructions. Individually boxed.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Dimensions Standard

    ISO 529 JIS

    EAN

    5036140002661

    ECLASS Code

    21020301

    Individual or Set

    Individual

    Maximum Square Size

    5mm

    Maximum Tap Size

    5mm

    Minimum Square Size

    3mm

    Minimum Tap Size

    3mm

    Number of Pieces

    1

    Square Size

    3 - 5mm

    T-Handle Adjustability

    Sliding Handle

    T-Handle Length

    80mm

    Type

    T-handle Chuck Tap Wrench

    UNSPSC Code

    27111720

    Wrench Body Length

    72mm