logo

Kennedy

Tap Wrench, Fixed Handle, 4 - 5.5mm

SKU:

KEN5188580K

R251.78

Ex VAT

R289.55

Inc VAT

IN STOCK (50+)

    Product Details

    Used in Hand Tapping operations, these tap wrenches provide the reach and leverage needed for accurate tapping. Each product possesses a heavy duty ductile steel body with knurled chuck, stepped chuck jaws and four point clamping increase the range of tap sizes which can be used in the wrench fitted with a fixed T-bar. Avaialble in a variety of sizes and specifications to suit your needs.


    Features and Benefits
    • Manufactured from heavy duty steel for resilience
    • Knurled chuck, stepped chuck jaws and four point clamping
    • Provides extra reach and leverage for accurate hand tapping
    • Available in a range of sizes and specifications


    Typical Applications
    • Hand tapping


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Dimensions Standard

    ISO 529 JIS

    EAN

    5036140008144

    ECLASS Code

    21020301

    Individual or Set

    Individual

    Maximum Square Size

    5.5mm

    Maximum Tap Size

    5.5mm

    Minimum Square Size

    4mm

    Minimum Tap Size

    4mm

    Number of Pieces

    1

    Square Size

    4 - 5.5mm

    T-Handle Adjustability

    Fixed Handle

    T-Handle Length

    100mm

    Type

    T-handle Chuck Tap Wrench

    UNSPSC Code

    27111720

    Wrench Body Length

    70mm