noscriptSherwood Hand Tap Set , 1-1/2in. x 11, BSPF, High Speed Steel, Bright, Set of 3 | Cromwell Tools
logo

Sherwood

Hand Tap Set , 1-1/2in. x 11, BSPF, High Speed Steel, Bright, Set of 3

SKU:

SHR0852100D

R24193.00

Ex VAT

R27821.95

Inc VAT

IN STOCK (9)

    Product Details

    Sherwood HSS Taps are the general purpose option for thread cutting in most materials .Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance.


    Features and Benefits
    • High speed steel construction for increased tool durability
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for increased cutting accuracy
    • Bright finish with excellent wear resistance for prolonged tool life
    • Supplied in a pack of 3 for a cost effective tooling solution


    Contents
    • Set of 3: Taper, second and plug lead


    Typical Applications
    • Steel
    • Some stainless steels
    • Cast irons
    • Non-ferrous materials


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug Second Taper

    EAN

    5036140281776

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    3

    Overall Length

    125mm

    Shank Diameter

    35.5mm

    Square Width

    28mm

    Tap Type

    Straight Flute

    Thread Length

    37mm

    Thread Size

    1-1/2in. x 11

    Thread Standard

    BSPF

    Threading Tap Type

    Hand Tap

    UNSPSC Code

    27112806