noscriptSherwood Stub Drill, 10mm, Carbide, Bright . | Cromwell Tools
logo

Sherwood

Stub Drill, 10mm, Carbide, Bright

SKU:

SHR1584100K

MPN:

.

R1876.11

Ex VAT

R2157.53

Inc VAT

IN STOCK (17)

    Product Details

    Carbide Straight Shank Stub Drills
    Metric
    For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic.
    Point angle: 118°, helix angle: 30°, tolerance of diameter: h7, tolerance of shank: h6.
    Manufactured to Works Standard.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    10mm

    Drill Diameter Tolerance

    h7

    EAN

    5036140286122

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Length

    34mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Carbide

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    75mm

    Point Angle

    118°

    Standards Met

    Manufactured to Works Standard

    System of Measurement

    Metric

    UNSPSC Code

    23241606