R149.11
Ex VAT
R171.48
Inc VAT
27 Variations Available
Product Details
Product Specification
Carbide Straight Shank Stub Drills
Metric
For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic.
Point angle: 118°, helix angle: 30°, tolerance of diameter: h7, tolerance of shank: h6.
Manufactured to Works Standard.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.7mm |
Drill Diameter Tolerance | h7 |
EAN | 5036140285514 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 17.5mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 40mm |
Point Angle | 118° |
Standards Met | Manufactured to Works Standard |
System of Measurement | Metric |
UNSPSC Code | 23241606 |