noscriptSwissTech 2020 Metric, Stub Drill, 11.6mm, Cobalt High Speed Steel, TiN | Cromwell Tools
logo

SwissTech

2020 Metric, Stub Drill, 11.6mm, Cobalt High Speed Steel, TiN

SKU:

SWT1252516A

R327.56

Ex VAT

R376.69

Inc VAT

OUT OF STOCK

    Product Details

    These Series 2020 HSS-Co Straight Shank Heavy Duty Stub Drills are metric sized and are ideally suited for volume production on automatics. Each drill is made of cobalt material with excellent heat resistance and is capable of drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. The Titanium Nitride (TiN) coating provides longer tool life as well as increased cutting speeds. The drills possess a point angle of 135°, a normal helix angle, a strengthened web thickness, a tolerance of diameter of h8 and a tolerance of shank of f11.


    Features and Benefits
    • Titanium Nitride (TiN) coating bolsters product longevity
    • Increased cutting speeds thanks to TiN coated tip
    • Cobalt construction provides excellent heat resistance
    • Available in an array of sizes and specifications


    Typical Applications
    • For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze
    • Ideally suited for volume production on automatics


    Standards
    • BS 328
    • DIN 1897RN
    • Point to DIN 1412C


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    11.6mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140268319

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Length

    47mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Number of Pieces

    1

    Overall Length

    95mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    2020 Metric

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1412C DIN 1897RN

    System of Measurement

    Metric

    UNSPSC Code

    23241606

    Web Thickness

    Form C