logo

SwissTech

2001, Stub Drill, 13mm, High Speed Steel, TiN

SKU:

SWT1252130A

R266.44

Ex VAT

R306.41

Inc VAT

IN STOCK (3)

    Product Details

    Series 2001 are general purpose drill for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron. The TiN coating provides longer tool life or increased cutting speeds. Manufactured to BS 328, DIN 1897 RN.


    Features and Benefits
    • High speed steel construction for improved durability
    • TiN coating for longer lifespan and increased cutting speeds
    • For drilling steels, cast iron, alloy steel and malleable cast iron


    Standards
    • BS 328, DIN 1897 RN


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    13mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140195127

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Length

    51mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    102mm

    Point Angle

    118°

    Series

    2001

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 1897RN

    System of Measurement

    Metric

    UNSPSC Code

    23241606

    Web Thickness

    Form A Thinned Chisel Edge