R508.44
Ex VAT
R584.71
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 45 - 2 Flute - Short Series, TiCN Coated
Dimensions to DIN 6535 HA. Centre cutting.
Uncoated (for general production machining),
Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 7mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140199453 |
ECLASS Code | 21010504 |
Finish/Coating | TiCN |
Flute Length | 20mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 60mm |
Plunge Type | Centre Cutting |
Series | Series 45 |
Shank Diameter | 7mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6535 HA |
UNSPSC Code | 23241605 |