SKU:
SHR0613992N
MPN:
.
R922.20
Ex VAT
R1060.53
Inc VAT
Product Details
Product Specification
Plain shank slot drill used for profile milling, milling keyways and producing open slots.
• Centre cutting
• 2 Flute
• Bright finish
• 30° Helix
• Dimensions to DIN 844. Plain shank to DIN 1835A
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 5036140274082 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 11mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 2 |
Overall Length | 10mm |
Plunge Type | Centre Cutting |
Shank Diameter | 61mm |
Shank Type | Plain Round |
Standards Met | DIN 1835A DIN 844 |
UNSPSC Code | 23241605 |