noscriptSherwood Long Slot Drill, 8mm, 2fl, Plain Round Shank, Cobalt High Speed Steel, Bright | Cromwell Tools
logo

Sherwood

Long Slot Drill, 8mm, 2fl, Plain Round Shank, Cobalt High Speed Steel, Bright

SKU:

SHR0613962K

R298.96

Ex VAT

R343.80

Inc VAT

IN STOCK (15)

    Product Details

    Long Series.
    Non-centre cutting, used for profile milling, milling keyways and producing open slots. Surface treatment: bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    e8

    Cutting Direction

    Right Hand

    EAN

    5036140175990

    ECLASS Code

    21010500

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    38mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    2

    Overall Length

    68mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    DIN 1835A DIN 844

    UNSPSC Code

    23241614