R606.22
Ex VAT
R697.15
Inc VAT
4 Variations Available
Product Details
Product Specification
For producing clean holes in sheet metal and other thin-walled materials. Efficient cutting geometry, no pre-drilled pilot hole and the diameter of the finished hole is infinitely variable within the range of each drill, according to depth of feed.
Features and Benefits
• High speed steel construction for added tool durability
• Efficient cutting geometry for improved machining performance
• Produces clean accurate holes in thin walled materials
Typical Applications
• Sheet metal
Attribute | Value |
---|---|
Brand | Sherwood |
EAN | 5036140161795 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Material Application | Sheet Metal Thin-Walled Materials |
Overall Length | 57mm |
Range | 3 to 14mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241639 |